Shop All Forklift Accessories
Vestil
DOUBLE ADJUSTABLE BALL HITCH
Mfr # E-TUG-HD-DABH
Zoro # G501798212
original price:
$186.39
9% off
new price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 15
- Overall Length 9.5
- Overall Width 4.75
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # E-TUG-HD-DABH
- Zoro # G501798212
- UPC # 691215350938
- Country of Origin China
- Category Forklift Accessories
Dimensions
Overall Height | 15 |
Overall Length | 9.5 |
Overall Width | 4.75 |
Platform Length | 9.5" |
Size | 9.5 x 4.75 x 15 |
Height | 15 in |
Length | 10 in |
Width | 4.75 |
Depth | 9.5 |
Details
Material | Steel |
Color | Black |
Assembled | No |
Weight | 12 |
For Use With | E-TUG-HD-30, E-TUG-HD-50, E-TUG-HD-70 |
Includes | Pre drilled holes in mounting plate. |
Features | Double ball design. Quick change between hitch sizes. Adjustable height. Powder coated black finish |
Application | The Electric Powered Tuggers are suitable to use in airports, hospitals, and wholesale and retail stores. |
Description
A Double ball hitch gives the users needed options. With two different sizes, the user has the ability to switch to the ball that best fits their needs. Simple to switch from size to size, ensuring safety and security of items being moved. With a modifiable height, the ball hitch can be maneuvered to a precise connecting point. Predrilled holes in mounting plate.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Fiberglass Stepladder, 4 ft Ladder Ht, 3 Steps, 300 lb, 29 in Base Spread, 19 3/8 in Bottom W (6204)
- TIE DOWN ENGINEERING PRECUT CABLE100ftGALV3/16 (50075)
- FOOT MASTER Leveling Caster, 75 mm Polyurethane Wheel, 5/8-11 Stem, Swivel, 800 kg Cap, PU Foot Pad, Ivory (GD-100-S-HUP-CUR-5/8)
- ZORO SELECT Corner Guard (GNRSCG90YB)
- VESTIL Magn. Thin Fork Tip Protector OR PR (FPU-TN-45-M-OR)
- VESTIL Magn. Thick Fork Tip Protector RED PR (FPU-TK-45-M-RD)
- VESTIL Lift Master Fork Truck Boom (LM-HRT-6-30)
- VESTIL Telescoping Shorty Lift Boom, 4K (LMS-EBT-46-4)
- VESTIL Fork Extension Standard, 63 L x 5" W, PR (FE-5-63)
- VESTIL Forged Steel Forks 3K, 36", PR (F4-1.25-36)
- ZORO SELECT Forklift Basic Head Light, Clear (10020093)
- Vestil Forklift Accessories