Shop All Cart, Truck & Dolly Parts
Vestil
DOLLY NYLON LOOP PULL STRAP 87 IN LENGTH
Mfr # STRAP-8
Zoro # G901793688
product price: $11.55
/ea
Sold in multiples of 4 for $46.20
$46.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 87
- Overall Length 0.0625
- Overall Width 1
- Material Nylon
- Platform Length 0.0625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # STRAP-8
- Zoro # G901793688
- UPC # 691215037860
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Height | 87 |
Overall Length | 0.0625 |
Overall Width | 1 |
Platform Length | 0.0625" |
Height | 87 |
Width | 1 |
Size | 0.0625 x 1 x 87 |
Length | 0.0625 |
Depth | 0.0625 |
Details
Material | Nylon |
Assembled | Yes |
Color | Blue |
Includes | (1) Nylon Dolly Loop Pull Strap |
For Use With | ACP-1824-9, ACP-2130-9, ACP-2136-20, ACP-2436-20, ACP-2442-20, ACP-4042-20, HDOF-1624-9, HDOF-2436-9, HDOF-1624-12, HDOF-2436-12, HDOF-1624-9-NM, HDOF-2436-9-NM, HDOF-1624-12-NM, HDOF-2436-12-NM, HDOS-1624-9-E, HDOS-1624-9, HDOS-2436-9, HDOS-1624-12, HDOS-2436-12, HDOS-1624-9-NM, HDOS-2436-9-NM, HDOS-1624-12-NM, HDOS-2436-12-NM, FDOL-1624-9, FDOL-2436-9, FDOL-1624-12, FDOL-2436-12, FDOL-2448-12, HDOR-1830-12, HDOC-1218-9, HDOC-1624-9, HDOC-1830-9, HDOSC-1624-12, HDOSC-2436-12 |
Features | Optional nylon pull strap for ideal operation. Ideal for dollies for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results |
Weight | 2 |
Application | The hook and loop black straps are quick and easy to fasten and unfasten. Reusable for a variety of applications. |
Description
Optional Nylon Pull Strap for dollies.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2022483FLD4PU)
- MARASTAR Hand Truck Wheel, 5/8in Bore Dia, Centered (40N432)
- STREN-FLEX Eye and Eye Twist Sling, 6inx3 ft., 9600lb (EET1-906P)
- DC CARGO Combination Winch Bar, Square Head (SCWB)
- VESTIL Handle (16-025-026)
- VESTIL Foot Pump Seal Kit (01-136-412)
- VESTIL Wheel Kit 8 In. (13-154-004)
- VESTIL Pendent Hand Control 2 (99-522-047)
- VESTIL Right Hand Dock Seal (35-514-016)
- VESTIL Arm Link Bracket (07-016-021)
- DAYTON Shelf, SS 18D X 36 InW (MH1836SSG)
- Vestil Cart, Truck & Dolly Parts