Shop All Dock Levelers
Vestil
Dockleveler Option-Curb Angle Set, 6x8, PR
Mfr # CAS-68
Zoro # G1740599
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$431.99
Free 30-Day Returns
Key Features
- Overall Width 104
- Usable Width 104
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CAS-68
- Zoro # G1740599
- UPC # 691215130721
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 104 |
Usable Width | 104 |
Details
Item | Dockleveler Option-Curb Angle Set,6x8,PR |
Description
1 Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Manual Chain Hoist, 2000 lb., Lift 10 ft. (CF010-10)
- ASHLAND CONVEYOR Skatewheel Conveyor, 90 Curve, 12in. W (12X10X90A)
- LITTLE GIANT LADDERS 5 to 9 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity (18509-243)
- VESTIL Adjustable Hgt Aluminum Gantry Crane (AHA-4-10-8)
- VESTIL Edge of Dock Leveler, Mechanical, 99 in. W (FM-3072)
- VESTIL Edge of Dock Leveler, Mechanical, 105 in W (FM-2078)
- VESTIL Edge of Dock Leveler, Electric, 93 in. W (PE-2566)
- VESTIL DOCKLEVELER APPROACH RAMP OPTION 94 X 24 (RAMP-4)
- VESTIL Edge of Dock Leveler, Mechanical, 93 in. W (FM-3066)
- VESTIL Leveling Jack Polished Chrome, 26.6" (LJ-17)
- KELLEY ATLANTIC Holdown Springs, Handle Return Spring (060-021)
- Vestil Ramps