Shop All Dock Levelers
Vestil
DOCKLEVELER DUAL VINYL STRIP 62 IN PIT
Mfr # WS-6-DV
Zoro # G301793493
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2
- Usable Width 2
- Overall Height 1
- Features Weather strip design keeps out pests & rodents. Included hardware makes installation easy. Vinyl construction helps maintain a proper working environment. Precut stripping work with any size dock leveler
- Weight 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # WS-6-DV
- Zoro # G301793493
- UPC # 691215048149
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 2 |
Usable Width | 2 |
Overall Height | 1 |
Length | 53 |
Height | 1 |
Depth | 53 |
Overall Length | 53 |
Details
Features | Weather strip design keeps out pests & rodents. Included hardware makes installation easy. Vinyl construction helps maintain a proper working environment. Precut stripping work with any size dock leveler |
Weight | 6 |
For Use With | EH-66-20, EH-66-25, EH-66-30, EH-66-35, EH-66-40, EH-66-45, EH-66-50, EH-76-20, EH-76-25, EH-76-30, EH-76-35, EH-76-40, EH-76-45, EH-76-50, RR-66-20, RR-66-25, RR-66-30, RR-66-35, RR-66-40, RR-66-45, RR-66-50, RR-76-20, RR-76-25, RR-76-30, RR-76-35, RR-76-40, RR-76-45, RR-76-50 |
Color | White |
Material | Dual Vinyl |
Description
The dockleveler Weather Stripping keeps out pests and rodents and maintains the proper working environment. The kit includes: (2) pre-cut side strips, (1) precut foam insulator for the rear of the pit and installation hardware. The Dual Vinyl has a white dual-seal that attaches to the side of docklevelers with self-tapping sheet metal screws. The Replacement Vinyl slides into extruded channel that is attaches with self-tapping screws.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rubber Wheel, 8 in., 350 lb., (1NWY8)
- ZORO SELECT Caster Wheel, 500 lb., 3-1/2 D x 1-7/16In (1KA97)
- DAYTON Cable, 5/16 In, L100Ft, WLL1960Lb, 7x19, Stl, Length: 100 ft (2TAF3)
- SERVICE CASTER Henny Penny HP17629 Caster Replacement Set (HEN-SCC-TS05S310-POS-TLB-58SP-4)
- VESTIL Pull Chain Mechanical Dockleveler (RR-66-20)
- VESTIL Edge of Dock Leveler, Electric, 93 in. W (PE-2566)
- VESTIL Edge of Dock Leveler, Mechanical, 105 in W (FM-2078)
- VESTIL Edge of Dock Leveler, Hand Pump, 93 in. W (PP-2566)
- VESTIL ELECTRIC EDGE-O-DOCKLEVELER 20K 78 X 29 (PE-2078)
- VESTIL DOCKLEVELER APPROACH RAMP OPTION 94 X 24 (RAMP-4)
- KELLEY Holdown Assemblies, Holdown W/Ratchet Ba (709-847)
- Vestil Dock Levelers