Shop All Dock Levelers
Vestil
DOCKLEVELER APPROACH RAMP OPTION 94 X 24
Mfr # RAMP-4
Zoro # G901793930
product price: $798.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$798.99
Free 30-Day Returns
Key Features
- Overall Width 98
- Usable Width 98
- Overall Height 4
- Weight 205
- For Use With FM-0648, FM-2066,FM-2072,FM-2078,FM-2566, FM-2572, FM-3066, FM-3072, PP-1572-36, PP-2066, PP-2072, PP-2566, PP-2572, PP-2572-36, PP-3066, PP-3072, PE-1572-36, PE-2066, PE-2072, PE-2566, PE-2572, PE-2572-36, PE-3066, PE-3072
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # RAMP-4
- Zoro # G901793930
- UPC # 691215032131
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 98 |
Usable Width | 98 |
Overall Height | 4 |
Overall Length | 24 |
Depth | 24 |
Height | 4 |
Length | 24 |
Details
Weight | 205 |
For Use With | FM-0648, FM-2066,FM-2072,FM-2078,FM-2566, FM-2572, FM-3066, FM-3072, PP-1572-36, PP-2066, PP-2072, PP-2566, PP-2572, PP-2572-36, PP-3066, PP-3072, PE-1572-36, PE-2066, PE-2072, PE-2566, PE-2572, PE-2572-36, PE-3066, PE-3072 |
Finish | Painted |
Color | Brown |
Material | Steel |
Features | Solid steel construction offers lasting rugged use. Ramp design makes approaching simple. Diamond plate design provides a non slip grip. Smooth design makes loading/unloading easy |
Description
Edge-O-Dockleveler optional Approach Ramp.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/8 V10 CLEVIS GRAB HOOK, UPC, 8428400 (8428400)
- ZORO SELECT Cylinder Bracket, Steel, 9-1/4 In. Dia. (WB2-20)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 6 in W, Polyester, Silver (EE1806TFX9)
- VESTIL 140 H Steel Maintenance Ladder - 11 Step Grip-Strut, 11 Steps (LAD-MM-11-G)
- VESTIL Edge of Dock Leveler, Electric, 93 in. W (PE-2566)
- VESTIL Edge of Dock Leveler, Mechanical, 99 in. W (FM-3072)
- VESTIL Edge of Dock Leveler, Electric, 25,000 lb. (PE-2572-36)
- VESTIL STRIPPING REPLACE 1.5 IN BRUSH 85 IN PIT (WS-8-RB-1.5)
- VESTIL ELECTRIC EDGE-O-DOCKLEVELER 20K 78 X 29 (PE-2078)
- VESTIL Edge of Dock Leveler, Mechanical, 93 in. W (FM-3066)
- MCGUIRE Holdown Sub-Assembly Parts, Holdown Rele (MMF3026)
- Vestil Ramps