Shop All Dock Parts
Vestil
Dock Shelter Guard Post 36"
Mfr # SGP-36
Zoro # G705573769
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33.4375
- Overall Width 10
- Overall Depth 36.25
- For Use With For use with Dock Seal/Shelters
- Overall Length 36.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SGP-36
- Zoro # G705573769
- UPC # 691215368261
- Country of Origin United States
- Category Dock Parts
Dimensions
Overall Height | 33.4375 |
Overall Width | 10 |
Overall Depth | 36.25 |
Overall Length | 36.25 |
Details
For Use With | For use with Dock Seal/Shelters |
Description
A shelter guard post works well in manufacturing and production facilities. The unit protects and minimizes damage. With a wide base design, the unit provides protection from a variety of angles. The height of the overall construction gives stature and visibility to the total unit.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (SA448Z800GP)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Yellow (EE1802NTX6)
- CALDWELL Forklift Beam, Swivel Hook, Cap 15,000 lb (10S-7.5-36)
- STANLEY 48 in Flat Bungee, 4PK (S300148)
- VESTIL DOCK DRAFT MAT 36", BLACK&YELLOW VINYL (DRAFT-MT-36)
- VESTIL Industrial Rubber Wedge (RBW-2)
- VESTIL Dock Shelter Guard Post 30" (SGP-30)
- VESTIL OVHD DOOR TRK PROTECTOR WALL FLANGE/LEFT 48" (DSP-WF-48-LH-YL)
- VESTIL Tow Ball, 2" (BALL-200)
- VESTIL Dock Shelter Guard Post 42" (SGP-42)
- DLM Connecting Links, Cold Shut 1/4 (D-Shape (OTH2433)
- Vestil Dock Parts