Shop All Dock Parts
Vestil
Dock Shelter Guard Post 30"
Mfr # SGP-30
Zoro # G405573809
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 29.875
- Overall Width 10
- Overall Depth 30.25
- For Use With For use with Dock Seal/Shelters
- Overall Length 30.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SGP-30
- Zoro # G405573809
- UPC # 691215368254
- Country of Origin United States
- Category Dock Parts
Dimensions
Overall Height | 29.875 |
Overall Width | 10 |
Overall Depth | 30.25 |
Overall Length | 30.25 |
Details
For Use With | For use with Dock Seal/Shelters |
Description
A shelter guard post works well in manufacturing and production facilities. The unit protects and minimizes damage. With a wide base design, the unit provides protection from a variety of angles. The height of the overall construction gives stature and visibility to the total unit.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Coffing Oil Seal (MA562)
- COTTERMAN Rolling Work Platform, Single Side, Steel 40 In H (4WP2424RA3B4B8AC1P6)
- CHAMPION POWER EQUIPMENT Utility Winch Kit, 12V, 10,000 lb (11006)
- HARRINGTON Manual Chain Hoist, 1000 lb., Lift 15 ft. (CF005-15)
- VESTIL Dock Shelter Guard Post 36" (SGP-36)
- VESTIL Dockleveler Option - Pull Hook (FM-HOOK)
- VESTIL Dock Shelter Guard Post 24" (SGP-24)
- VESTIL Dock Shelter Guard Post 42" (SGP-42)
- VESTIL OVHD DOOR TRK PROTECTOR WALL FLANGE R&L 48", PR (DSP-WF-48-BRL-YL)
- VESTIL FIBERGLASS DOCKPLATE 48x24 1000 CAPACITY (FGDP-4824-1000)
- KELLEY Misc, Spring, 3" X 26-5/8" Lg 53 Coils . (030-081)
- Vestil Dock Parts