Shop All Dock Parts
Vestil
Dock Shelter Guard Post 24"
Mfr # SGP-24
Zoro # G805573751
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 24.25
- Overall Width 10
- Overall Depth 26.875
- For Use With For use with Dock Seal/Shelters
- Overall Length 26.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SGP-24
- Zoro # G805573751
- UPC # 691215368247
- Country of Origin United States
- Category Dock Parts
Dimensions
Overall Height | 24.25 |
Overall Width | 10 |
Overall Depth | 26.875 |
Overall Length | 26.875 |
Details
For Use With | For use with Dock Seal/Shelters |
Description
A shelter guard post works well in manufacturing and production facilities. The unit protects and minimizes damage. With a wide base design, the unit provides protection from a variety of angles. The height of the overall construction gives stature and visibility to the total unit.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYFTEX HEAVY DUTY PALLET JACK, FORK SIZE: 27"x48", CAPACITY: 5500 LBS (LXHD55-2748)
- ZORO SELECT Brake Kit for Casters, Steel, Right Brake (P-WK25 050X200)
- ZORO SELECT Caster Brake Kit, Total Lock, 6 In (1NWH6)
- BIL-JAX Easi-Guard - End Panel w/Toebaord - #6 - 5' L (0012-226-05)
- VESTIL Dock Shelter Guard Post 36" (SGP-36)
- VESTIL OVHD DOOR TRK PROTECTOR WALL FLANGE/RIGHT48" (DSP-WF-48-RH-YL)
- VESTIL Dockleveler Option - Pull Hook (FM-HOOK)
- VESTIL DOCK DRAFT MAT 36", BLACK&YELLOW VINYL (DRAFT-MT-36)
- VESTIL FIBERGLASS DOCKPLATE 48x24 1000 CAPACITY (FGDP-4824-1000)
- VESTIL Dock Shelter Guard Post 42" (SGP-42)
- MCGUIRE Individual Toe Guards, Lower Toe Guard 3 (821-032MP)
- Vestil Dock Parts