Shop All Dock Plates & Boards
Vestil
Dock Seal / Shelter Combination
Mfr # D-150/650-18
Zoro # G5219579
product price: $1,386.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,386.99
Free 30-Day Returns
Key Features
- Overall Length 18
- Overall Height 126
- Overall Width 114
- Material Vinyl-Coated Nylon
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-150/650-18
- Zoro # G5219579
- UPC # 691215012027
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 18 |
Overall Height | 126 |
Overall Width | 114 |
Length | 18 |
Height | 126 |
Depth | 18 |
Width | 114 |
Details
Material | Vinyl-Coated Nylon |
Includes | Mounting Hardware |
Color | Black |
Features | Unique two-in-one design provides a dock seal & dock shelter. Maximum compression design offers the maximum protection. Built-in air tunnels allow air to escape when contacted by a trailer. Mounting hardware and installation instructions make installation quick and easy |
Weight | 218 |
Description
Dock Seal / Shelter Combination
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 48 Inch High, Overhead Door Track Protector (652896)
- LOUISVILLE 13 ft 10 in Fiberglass Platform Stepladder, 300 lb Capacity (FXP1712)
- DAYTON Cable, 3/8 In, L 100 Ft, WLL 3500 Lb (2TAN1)
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 7200 lb. (01318 5)
- VESTIL Aluminum Hand Truck Dockplate, 0.5k, 30x36 (A-3036)
- VESTIL Dock Board (EH-6060)
- VESTIL Dock Board (PJ-LIFT)
- VESTIL Aluminum Truck Dockboard W/ Steel Curb (TAS-10-7260)
- VESTIL 36" x 48" Aluminum Economizer Dock Plate, 3/8" Thick, 2900 lb Capacity (E-6048)
- VESTIL Aluminum Hand Truck Dockplate, 30" x 24" (A-3024)
- VESTIL Dock Seal / Shelter Combination (D-150/650-19)
- Vestil Ramps