Shop All Dock Plates & Boards
Vestil
Dock Seal / Shelter Combination
Mfr # D-150/650-17
Zoro # G5219560
product price: $1,359.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,359.99
Free 30-Day Returns
Key Features
- Overall Length 17
- Overall Height 126
- Overall Width 114
- Material Vinyl-Coated Nylon
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-150/650-17
- Zoro # G5219560
- UPC # 691215012010
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 17 |
Overall Height | 126 |
Overall Width | 114 |
Length | 17 |
Height | 126 |
Width | 114 |
Depth | 17 |
Details
Material | Vinyl-Coated Nylon |
Includes | Mounting Hardware |
Weight | 230 |
Features | Unique two-in-one design provides a dock seal & dock shelter. Maximum compression design offers the maximum protection. Built-in air tunnels allow air to escape when contacted by a trailer. Mounting hardware and installation instructions make installation quick and easy |
Color | Black |
Description
Dock Seal / Shelter Combination
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL Heavy Duty 1 5/8 in Expanding Stem Caster With 5 in Wheel (35256)
- ZORO SELECT Conveyor H-Stand, 31to43In, 27BF (2WJK1)
- GUARDIAN EQUIPMENT Guardrail, 8 ft. (15182)
- TMI Save-T-Loc Strip Door Hardware, 8ft, Alum (999-00571)
- VESTIL Dock Board (E-7260)
- VESTIL Approach Plate, Steel, 96 in. W (AP)
- VESTIL Dock Seal 14" Projection, 8x9 Door (D-350-14)
- VESTIL Aluminum Hand Truck Dockplate, 36" x 30" (A-3630)
- VESTIL Aluminum Econo Dockplate, 3/8, 1.8K, 48x60 (E-4860)
- VESTIL Aluminum Econo Dockplate, 3/8, 3.5K, 48x36 (E-4836)
- VESTIL Dock Seal / Shelter Combination (D-150/650-18)
- Vestil Dock Plates & Boards