Shop All Dock Plates & Boards
Vestil
Dock Seal / Shelter Combination
Mfr # D-150/650-14
Zoro # G5219490
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$1,301.99
Free 30-Day Returns
Key Features
- Overall Length 14
- Overall Height 126
- Overall Width 114
- Material Vinyl-Coated Nylon
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # D-150/650-14
- Zoro # G5219490
- UPC # 691215011983
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 14 |
Overall Height | 126 |
Overall Width | 114 |
Width | 114 |
Depth | 14 |
Length | 14 |
Height | 126 |
Details
Material | Vinyl-Coated Nylon |
Includes | Mounting Hardware |
Color | Black |
Features | Unique two-in-one design provides a dock seal & dock shelter. Maximum compression design offers the maximum protection. Built-in air tunnels allow air to escape when contacted by a trailer. Mounting hardware and installation instructions make installation quick and easy |
Weight | 211 |
Description
Dock Seal / Shelter Combination
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 10 In (MB101272)
- TRI-ARC 112 in Ladder, Steel, 7 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL9007246)
- VESTIL Dockleveler Option-Curb Angle Set, 6x6, PR (CAS-66)
- ZORO SELECT Caster Wheel, 500 lb., 8 D x 2 In. (2RZJ2)
- VESTIL Alum Truck Dockboard, 10,000 lb., 54x60 (BTA-10005460)
- VESTIL Dock Board (PJ-LIFT)
- VESTIL Dock Seal / Shelter Combination (D-150/650-19)
- VESTIL Steel Truck Dockplate, 2475 lb., 48 x 60 (SE-4860)
- VESTIL Approach Plate, Steel, w/Beveled Egde (AP-BE)
- VESTIL Dock Seal, 17" Projection, 8x8 Door (D-150-17)
- VESTIL 36" x 48" Aluminum Economizer Dock Plate, 3/8" Thick, 4100 lb Capacity (E-6036)
- Vestil Ramps