Shop All Dock Plates & Boards
Vestil
Dock Seal / Shelter Combination
Mfr # D-150/650-11
Zoro # G5219396
product price: $1,147.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,147.99
Free 30-Day Returns
Key Features
- Overall Length 11
- Overall Height 126
- Overall Width 114
- Material Vinyl-Coated Nylon
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-150/650-11
- Zoro # G5219396
- UPC # 691215011952
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 11 |
Overall Height | 126 |
Overall Width | 114 |
Details
Item | Dock Seal / Shelter Combination |
Material | Vinyl-Coated Nylon |
Includes | Mounting Hardware |
Description
Dock Seal / Shelter Combination
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Heavy Duty Drum Cradle, Wood Handles & Steel Wheels, Red (482130)
- BULLDOG WINCH Hand Control, Truck with 3-prong push-in plug, 20' (20216)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 230 lb (2.03254.55 BRK1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 28BF, Type: Medium Duty (KG28)
- VESTIL Dock Board (EH-6060)
- VESTIL Aluminum Hand Truck Dockplate, 36" x 48" (A-3648)
- VESTIL Aluminum Truck Dockboard W/ Steel Curb (TAS-10-7236)
- VESTIL Dock Seal 16" Projection, 8x9 Door (D-350-16)
- VESTIL Dock Seal / Shelter Combination (D-150/650-13)
- VESTIL 60" x 60" Aluminum Truck Dockboards with Steel Safety Curb, 10,000 lb Capacity (TAS-10-6060)
- ZORO SELECT Dock Plate, 2500 lb., 36 x 36 In. (4LGV3)
- Vestil Dock Plates & Boards