Shop All Dock Plates & Boards
Vestil
Dock Seal 16" Projection, 8x9 Door
Mfr # D-350-16
Zoro # G4989050
product price: $1,314.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,314.99
Free 30-Day Returns
Key Features
- Overall Length 16
- Overall Height 120
- Overall Width 120
- Material Nylon (Vinyl)
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-350-16
- Zoro # G4989050
- UPC # 691215012324
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 16 |
Overall Height | 120 |
Overall Width | 120 |
Details
Item | Dock Seal 16" Projection,8x9 Door |
Material | Nylon (Vinyl) |
Includes | Mounting Hardware |
Description
Dock Seal 16 In. Projection,8x9 Door
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling Hook, Steel, 5300 lb., Green, Painted (DCH2)
- GLEASON REEL Torque Neutralizing Tool Stabi (WS50-TA-5)
- LITTLE GIANT Mobile Pegboard, w/Back Shelves, 24 x 48" (AFPBS2448-6PYFL)
- COSCO 8.46 in. H X 14.02 in. W X 9.84 in. D 300 lb. capacity 1 step Plastic Folding Step Stool (11-903-BGR4)
- VESTIL Steel Truck Dockplate, 9160 lb., 60 x 36 (SEH-6036)
- VESTIL Steel Mechanical Edge O Dock Leveler, 48" Ramp Width, 6000 lb Capacity (FM-0648)
- VESTIL Dock Seal 19" Projection, 8x9 Door (D-350-19)
- VESTIL Dock Plate Storage Rack (DPR-2616)
- VESTIL Aluminum Econo Dockplate, 3/8, 5.2K, 48x24 (E-4824)
- VESTIL Dock Board (EH-6060)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 60" L, 48" W (A4860)
- Vestil Dock Plates & Boards