Shop All Dock Plates & Boards
Vestil
Dock Seal, 15" Projection, 8x8 Door
Mfr # D-150-15
Zoro # G4990259
product price: $1,090.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,090.99
Free 30-Day Returns
Key Features
- Overall Length 15
- Overall Height 108
- Overall Width 120
- Material Vinyl
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-150-15
- Zoro # G4990259
- UPC # 691215012102
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 15 |
Overall Height | 108 |
Overall Width | 120 |
Details
Item | Dock Seal,15" Projection,8x8 Door |
Material | Vinyl |
Includes | Mounting Hardware |
Description
Dock Seal,15 In. Projection,8x8 Door
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Crossover Ladder, 7 Step, Steel, 98In. H. (7SPS24A7C1P3)
- DAYTON Chain, 1 Size, 100 ft., 390 lb. (1DKC1)
- DURASTAR Wheel; 3X1.25 Formula Xs Elastic Rubber; 3/8 Precision Ball Bearing (314FX35X)
- BLICKLE Kingpin Swivel Caster, Bk Nyln, 3-1/8", Brk (LKRA-POA 80G-FI)
- VESTIL Dock Seal 16" Projection, 8x9 Door (D-350-16)
- VESTIL Steel Mechanical Edge O Dock Leveler, 66" Ramp Width, 25000 lb Capacity (FM-2566)
- VESTIL Dock Seal / Shelter Combination (D-150/650-14)
- VESTIL Aluminum Hand Truck Dockplate, 30" x 30" (A-3030)
- VESTIL 72" x 30" Aluminum Dock Plate, 1/2" Thick, 9500 lb Capacity (EH-7230)
- VESTIL Dock Board (E-7224)
- BLUFF MANUFACTURING Dockboard, Steel, 10,000 lb, 60 x 60 In (10SB6060)
- Vestil Ramps