Shop All Dock Plates & Boards
Vestil
Dock Seal 14" Projection, 8x9 Door
Mfr # D-350-14
Zoro # G4989078
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,212.99
Free 30-Day Returns
Key Features
- Overall Length 14
- Overall Height 120
- Overall Width 120
- Material Nylon (Vinyl)
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # D-350-14
- Zoro # G4989078
- UPC # 691215012300
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 14 |
Overall Height | 120 |
Overall Width | 120 |
Details
Item | Dock Seal 14" Projection,8x9 Door |
Material | Nylon (Vinyl) |
Includes | Mounting Hardware |
Description
Dock Seal 14 In. Projection,8x9 Door
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB702872)
- CHASE Swinging Dr, 7x6ft, Black, Polyethylene, PR (7284RD25BLA)
- STANLEY 14' x 1 in Ratchet Strap, 3000 lb, 4PK (S1006)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-3, 24x60x69 (MSEC603F-SLD)
- VESTIL 48" x 36" Aluminum Dock Plate, 1/2" Thick, 5300 lb Capacity (EH-4836)
- VESTIL Dock Seal, 17" Projection, 8x8 Door (D-150-17)
- VESTIL 60" x 42" Aluminum Dock Plate, 1/2" Thick, 5500 lb Capacity (EH-6042)
- VESTIL Aluminum Hand Truck Dockplate, 30" x 30" (A-3030)
- VESTIL 60" x 48" Aluminum Truck Dockboards with Steel Safety Curb, 10,000 lb Capacity (TAS-10-6048)
- VESTIL Aluminum Econo Dockplate, 3/8, 2.5K, 36x36 (E-3636)
- ZORO SELECT Portable Dockplate, 750 lb, 36 x 35 In (1795)
- Vestil Ramps