Shop All Dock Plates & Boards
Vestil
Dock Seal, 13" Projection, 8x8 Door
Mfr # D-150-13
Zoro # G4990277
product price: $959.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$959.99
Free 30-Day Returns
Key Features
- Overall Length 13
- Overall Height 108
- Overall Width 120
- Material Vinyl
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-150-13
- Zoro # G4990277
- UPC # 691215012089
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 13 |
Overall Height | 108 |
Overall Width | 120 |
Details
Item | Dock Seal,13" Projection,8x8 Door |
Material | Vinyl |
Includes | Mounting Hardware |
Description
Dock Seal,13 In. Projection,8x8 Door
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beige Right Leg (MH5UTH802G)
- BISON LIFTING EQUIPMENT 1 1/2 Ton Lever Chain Hoist, 20 Ft, Black Oxide Chain (LH15-20-B)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R3232A3E30B4C1P6)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101035)
- VESTIL Aluminum Econo DocKplate, 3/8, 3K, 36x30 (E-3630)
- VESTIL Alum Truck Dockboard, 20,000 lb., 72x48 (BTA-20007248)
- VESTIL Dock Seal, 18" Projection, 8x8 Door (D-150-18)
- VESTIL Dock Seal 13" Projection, 8x9 Door (D-350-13)
- VESTIL Aluminum Hand Truck Dock Plate, 36" x 36" (AH-3636)
- VESTIL Dock Seal / Shelter Combination (D-150/650-18)
- VESTIL Aluminum Hand Truck Dockplate, 30" x 24" (A-3024)
- Vestil Ramps