Shop All Dock Plates & Boards
Vestil
Dock Seal, 11" Projection, 8x8 Door
Mfr # D-150-11
Zoro # G4990286
product price: $909.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$909.99
Free 30-Day Returns
Key Features
- Overall Length 11
- Overall Height 108
- Overall Width 120
- Material Vinyl
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-150-11
- Zoro # G4990286
- UPC # 691215012065
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 11 |
Overall Height | 108 |
Overall Width | 120 |
Details
Item | Dock Seal,11" Projection,8x8 Door |
Material | Vinyl |
Includes | Mounting Hardware |
Description
Dock Seal,11 In. Projection,8x8 Door
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-07)
- VESTIL Blue Urethance Solid Foam 10 Inch Wheel (UFBL-10-WHL-58)
- PARTNERS BRAND Polypropylene Tying Twine, 1-Ply, 145 lb, White, 8500'/Case (TWT850)
- MILWAUKEE HAND TRUCKS Poly Furniture Dolly, 18"x30" (DC73730)
- VESTIL Dock Board (PJ-LIFT)
- VESTIL Dock Board (E-3030)
- VESTIL Dock Board (E-7224)
- VESTIL Aluminum Econo Dockplate, 3/8, 5.2K, 48x24 (E-4824)
- VESTIL Aluminum Hand Truck Dockplate, 30" x 24" (A-3024)
- VESTIL Aluminum Econo Dockplate, 3/8, 3.5K, 48x36 (E-4836)
- ZORO SELECT Dock Seal, 10 In., For 10 Ft H Doors (D-150/650-10)
- Vestil Ramps