Shop All Safety Gates
Vestil
DOCK SAFETY SWING GATE 7 FT RAIL
Mfr # SSG-7
Zoro # G101793891
product price: $451.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$451.99
Free 30-Day Returns
Key Features
- Width 6.5
- Material Steel
- Height 46.25
- Color Yellow/Blue
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SSG-7
- Zoro # G101793891
- UPC # 691215361712
- Country of Origin United States
- Category Safety Gates
Dimensions
Width | 6.5 |
Height | 46.25 |
Length (Ft.) | 88.0625 |
Overall Width | 6.5 |
Overall Height | 46.25 |
Overall Length | 88.0625 |
Details
Material | Steel |
Color | Yellow/Blue |
Finish | Powder Coat |
Features | Economical way to protect people and machinery. Ideal for loading docks, floor openings, and mezzanines. A variety of colors, powder coat finish. Foot release lock keeps railing from moving when in use |
For Use With | Applications include loading docks, floor openings, walkways, and mezzanines. |
Weight | 50.35 |
Description
An economical way to protect people and machinery. Applications include loading docks, floor openings, walkways, and mezzanines. Highly visible safety yellow powder coat finish. Foot release lock keeps the railing from being moved when in use. 4-1/2 x 1-1/4 Poly Caster included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurthan, 3-1/4 in, 970 lb. (HTH 82X60/20-60K)
- MAG-MATE FX Permanent Lift Magnet 660 lb (FX0660)
- ALTO / CLARKE WHEEL - SWIVEL CASTER ASSEMBLY 5in x 2in MAROON POLY ON ALUM (899769-4)
- ZORO SELECT Swivel Stem Caster w/Brake, 4 in., 170 lb. (32J927)
- VESTIL Safety Lift Gate, 72" (SLG-6)
- VESTIL Alum Expandable Safety Gate, Casters (ALEXGATE-30-C)
- VESTIL Ovrhd Door Guard with Flag 120 In. (ODG-120-F)
- VESTIL Plastic Expand-A-Gate, 38" Height (PEXGATE-30)
- VESTIL Steel Expand-A-Gate Casters, 15-144 W (EXGATE-30-C)
- VESTIL Safety Lift Gate, 120" (SLG-10)
- GLOBAL INDUSTRIAL Steel Portable Barricade Gate Replacement Sign, Aluminum, For 652923 (708364RPL)
- Vestil Safety Gates