Shop All Automotive Reflectors
Vestil
Dock Safety Reflective Stripes, 28"
Mfr # DSR-28
Zoro # G5439747
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 0.0625
- Height 28
- Width 6
- Application Highly visible reflective caution signs are constructed from aluminum. Sticks directly to your loading dock to help guide drives as they back into the loading dock.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # DSR-28
- Zoro # G5439747
- UPC # 691215015868
- Country of Origin United States
- Category Automotive Reflectors
Dimensions
Length | 0.0625 |
Height | 28 |
Width | 6 |
Details
Item | Dock Safety Reflective Stripes,28" |
Material | Aluminum |
Application | Highly visible reflective caution signs are constructed from aluminum. Sticks directly to your loading dock to help guide drives as they back into the loading dock. |
Color | Yellow |
Product Type | Dock Safety Reflective Stripes,28" |
Description
Dock Safety Reflective Stripes,28
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH SunShade Bag XL/Black, 8WTTSB5 (8WTTSB5)
- AGS Splice-Lok Clamps, 5/8", 2 pcs (AC9-06)… (AC-9-06)
- AGS 10 ft Coil Reduced Barrier A/C Repair #12 Hose (5/8 / 16mm) (ACR-053)
- VALTERRA COUPLER, 1/2IN BARB X 1/2IN BARB (RF845)
- HY-KO Window Marker, PinkGreen Reflector (40617)
- PETERSON MANUFACTURING Amber Lens 3 Round Aluminum Housing Mounts With 2 Screws (V472A)
- GROTE Reflector, Mini, Stick-On, Yellow, Rectangle (40133)
- GROTE Reflector, Stick-On, Yellow, Round, Dia 3 In (40053)
- OVERTIME UL487000 Amber Rectangular Trailer Reflector (OV567507)
- GROTE Replacement Lens for 50853, Yellow (90233)
- GROTE Reflector, Screw Mount, Red, Dia 3-1/4 In (40152)
- Vestil Automotive Exterior Accessories