Shop All Dock Plates & Boards
Vestil
Dock Plate Storage Rack
Mfr # DPR-2616
Zoro # G7459131
product price: $152.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$152.99
Free 30-Day Returns
Key Features
- Load Capacity 500
- Overall Length 26
- Overall Height 16.8125
- Overall Width 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DPR-2616
- Zoro # G7459131
- UPC # 691215015813
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 26 |
Overall Height | 16.8125 |
Overall Width | 6 |
Details
Item | Dock Plate Storage Rack |
Load Capacity | 500 |
Material | Steel |
Description
Dock Plate Storage Rack
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Low Profile Rack Guard (NPG6-18)
- STREN-FLEX Synthetic Web Sling, Type 9, 10 ft L, 10 in W, Nylon, Yellow (LB1-910-10)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21R-PH060R-16)
- RAYMOND PRODUCTS Bar and Pipe Truck, 1200 lb., 74" (976US)
- VESTIL Dock Board (E-4842)
- VESTIL Steel Truck Dockplate, 6600 lb., 72 x 60 (SEH-7260)
- VESTIL Aluminum Hand Truck Dockplate, 36" x 24" (A-3624)
- VESTIL 60" x 60" Aluminum Truck Dockboards with Steel Safety Curb, 10,000 lb Capacity (TAS-10-6060)
- VESTIL Dock Seal / Shelter Combination (D-150/650-17)
- VESTIL 60" x 48" Aluminum Truck Dockboards with Steel Safety Curb, 10,000 lb Capacity (TAS-10-6048)
- VESTIL Dock Seal 16" Projection, 8x9 Door (D-350-16)
- Vestil Ramps