Shop All Dock Parts
Vestil
DOCK DRAFT MAT 24", BLACK&YELLOW VINYL
Mfr # DRAFT-MT-24
Zoro # G4862429
Sold in multiples of 2 for $89.78
$89.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.5
- Overall Width 12
- Overall Length 29"
- Depth 31
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # DRAFT-MT-24
- Zoro # G4862429
- UPC # 691215326346
- Country of Origin United States
- Category Dock Parts
Dimensions
Overall Height | 0.5 |
Overall Width | 12 |
Overall Length | 29" |
Depth | 31 |
Width | 12 |
Height | 0.5 |
Length | 29" |
Details
Material | Vinyl |
Weight | 4.5 |
Color | Black/Yellow |
Features | Lightweight material for simple handling. Perfect for reducing outside air flow. Slim design for compact storage when not in use. Brightly colored for clear visibility |
Description
Dock draft mats are the perfect accessory for loading docks. A mat is a simple way to stop unwanted air flow, while not inhibiting the functionality of the dock. Cutout handles are included on each end of the unit for easy carrying maneuvering between areas.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 50 Mixed Heavy Duty Rubber Tarp Straps Tie Down Bungee Flatbed Truck Trailer (OTK20-0584)
- US CARGO CONTROL 4" x 11" Fixed End w/ Ratchet and Flat Hook (8502FEFH)
- VESTIL Aluminum Pallet Dolly (DOL-4248-6T)
- PEERLESS CHAIN 7/8 ALLY SPAS, HDG, UPC, 8058803 (8058803)
- VESTIL FIBERGLASS DOCKPLATE 48x24 1000 CAPACITY (FGDP-4824-1000)
- VESTIL OVHD DOOR TRK PROTECTOR WALL FLANGE/RIGHT48" (DSP-WF-48-RH-YL)
- VESTIL Dockleveler Option - Pull Hook (FM-HOOK)
- VESTIL DOCK DRAFT MAT 36", BLACK&YELLOW VINYL (DRAFT-MT-36)
- VESTIL Dock Shelter Guard Post 42" (SGP-42)
- VESTIL Dock Shelter Guard Post 30" (SGP-30)
- CLIPLIGHT MANUFACTURING CO SPARK KEY INDIVIDUAL (CU580500)
- Vestil Dock Parts