Shop All Dock Parts
Vestil
DOCK DRAFT MAT 18", BLACK&YELLOW VINYL
Mfr # DRAFT-MT-18
Zoro # G4862465
Sold in multiples of 2 for $62.78
$62.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.5
- Overall Width 12
- Overall Length 23"
- Features Lightweight material for simple handling. Perfect for reducing outside air flow. Slim design for compact storage when not in use. Brightly colored for clear visibility
- Depth 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # DRAFT-MT-18
- Zoro # G4862465
- UPC # 691215326339
- Country of Origin United States
- Category Dock Parts
Dimensions
Overall Height | 0.5 |
Overall Width | 12 |
Overall Length | 23" |
Depth | 25 |
Length | 23" |
Width | 12 |
Height | 0.5 |
Details
Features | Lightweight material for simple handling. Perfect for reducing outside air flow. Slim design for compact storage when not in use. Brightly colored for clear visibility |
Weight | 3.5 |
Material | Vinyl |
Color | Black/Yellow |
Description
Dock draft mats are the perfect accessory for loading docks. A mat is a simple way to stop unwanted air flow, while not inhibiting the functionality of the dock. Cutout handles are included on each end of the unit for easy carrying maneuvering between areas.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL RAND CO Ingersoll Rand PT Beam Trolly 2200 Lb. Capacity 3 to 8 Flange Width (PT010-8)
- CAMPBELL CHAIN & FITTINGS 1/4" Heavy Wire Rope Thimble, Galvanized (6260201)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R3232A1E20B4C1P6)
- KONG USA Anchor Swivel Connector S.S.mm. 8 / 9 / 10 / 12 (644100000KK)
- VESTIL Dock Shelter Guard Post 42" (SGP-42)
- VESTIL Tow Ball, 2" (BALL-200)
- VESTIL Dock Shelter Guard Post 30" (SGP-30)
- VESTIL Industrial Rubber Wedge (RBW-2)
- VESTIL Dockleveler Option - Pull Hook (FM-HOOK)
- VESTIL OVHD DOOR TRK PROTECTOR WALL FLANGE/RIGHT48" (DSP-WF-48-RH-YL)
- KELLEY Safety Leg Individual Legs, Cross Traffi (020-073)
- Vestil Dock Parts