Shop All Dock Plates & Boards
Vestil
Dock Board
Mfr # PJ-LIFT
Zoro # G5217646
product price: $812.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$812.99
Free 30-Day Returns
Key Features
- Load Capacity 500
- Overall Length 37.4375
- Overall Height 77.25
- Overall Width 30
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PJ-LIFT
- Zoro # G5217646
- UPC # 691215068017
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 37.4375 |
Overall Height | 77.25 |
Overall Width | 30 |
Details
Item | Pallet Truck Hoist |
Load Capacity | 500 |
Material | Steel |
Description
Pallet Truck Hoist
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT FOUR-WAY PALLET JACK - FORK SIZE: 33"x48" – CAPACITY: 4400 LBS (AC-4WAY-3348)
- WARN INDUSTRIES WINCH ACCESSORIES, KIT UPGRADE MINIRCKR W/WR (80588)
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 1540 lb. (GB 128/20K-BB0.5)
- ZORO SELECT Rope, 300ft, Yllw, 440lb., Polyprpylne (610160-00300-111)
- VESTIL Dock Board (EH-4860)
- VESTIL 36" x 48" Aluminum Economizer Dock Plate, 3/8" Thick, 1900 lb Capacity (E-3648)
- VESTIL Dock Seal / Shelter Combination (D-150/650-13)
- VESTIL 36" x 48" Aluminum Economizer Dock Plate, 3/8" Thick, 4100 lb Capacity (E-6036)
- VESTIL 60" x 48" Aluminum Truck Dockboards with Steel Safety Curb, 10,000 lb Capacity (TAS-10-6048)
- VESTIL Aluminum Econo DocKplate, 3/8, 3K, 36x30 (E-3630)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 84 x 60In (15CR6084)
- Vestil Dock Plates & Boards