Shop All Dock Plates & Boards
Vestil
Dock Board
Mfr # EH-7248
Zoro # G5219387
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,183.99
Free 30-Day Returns
Key Features
- Load Capacity 5900
- Overall Length 48
- Overall Height 9.5
- Overall Width 78
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # EH-7248
- Zoro # G5219387
- UPC # 691215017169
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 48 |
Overall Height | 9.5 |
Overall Width | 78 |
Usable Width | 72 in |
Details
Item | Dock Board |
Load Capacity | 5900 |
Material | Aluminum |
Description
Dock Board, Aluminum
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 200 lb., 5in D x 1-1/4 in W (1KB19)
- CROSBY Anchor Shackle, Carbon Steel, 27,000 lb. (1018598)
- BAUER LADDER 5 ft Fiberglass Stepladder (36705)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP1924A8 A5-8 B1 C2 P1)
- VESTIL Aluminum Hand Truck Dockplate, 30" x 30" (A-3030)
- VESTIL Approach Plate, Steel, w/Beveled Egde (AP-BE)
- VESTIL Dock Board (EH-3630)
- VESTIL 36" x 48" Aluminum Economizer Dock Plate, 3/8" Thick, 2900 lb Capacity (E-6048)
- VESTIL Dock Board (E-3024)
- VESTIL Aluminum Hand Truck Dockplate, 36" x 36" (A-3636)
- ZORO SELECT Dockplate, Polyethylene, 750 lb, 36 x 48 In (1797)
- Vestil Ramps