Shop All Dock Plates & Boards
Vestil
Dock Board
Mfr # EH-4860
Zoro # G5219265
product price: $1,062.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,062.99
Free 30-Day Returns
Key Features
- Load Capacity 2900
- Overall Length 60
- Overall Height 12.5
- Overall Width 54
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EH-4860
- Zoro # G5219265
- UPC # 691215016964
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 60 |
Overall Height | 12.5 |
Overall Width | 54 |
Usable Width | 48 in |
Details
Item | Dock Board |
Load Capacity | 2900 |
Material | Aluminum |
Description
Dock Board, Aluminum
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Bin Cart with Pegboard Tool Storage, 24" x 36" Shelf (BC2436TLPB)
- GLEASON REEL Festoon Tension Bracket, Wire Rope (W25-BR-01)
- HAMILTON Rigid Caster 1000lb 10 Solid Pneumatic (R-7510-SPRT)
- ZORO SELECT Rigid Plate Caster, Rubber, 3 in, 200 lb, C (1UHZ1)
- VESTIL Dock Seal / Shelter Combination (D-150/650-14)
- VESTIL 72" x 30" Aluminum Dock Plate, 1/2" Thick, 9500 lb Capacity (EH-7230)
- VESTIL Approach Plate, Steel, w/Beveled Egde (AP-BE)
- VESTIL Aluminum Hand Truck Dockplate, 36" x 48" (A-3648)
- VESTIL 48" x 36" Aluminum Dock Plate, 1/2" Thick, 5300 lb Capacity (EH-4836)
- VESTIL 60" x 48" Aluminum Truck Dockboards with Steel Safety Curb, 15,000 lb Capacity (TAS-15-6048)
- VESTIL Aluminum Hand Truck Dockplate, 36" x 24" (A-3624)
- Vestil Ramps