Shop All Dock Plates & Boards
Vestil
Dock Board
Mfr # EH-3648
Zoro # G0981648
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3000
- Overall Length 48
- Overall Height 9.5
- Overall Width 42
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EH-3648
- Zoro # G0981648
- UPC # 691215016841
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 48 |
Overall Height | 9.5 |
Overall Width | 42 |
Usable Width | 36 in |
Details
Item | Dock Board |
Load Capacity | 3000 |
Material | Aluminum |
Description
Dock Board, Aluminum
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A3E10B4W5C1P6)
- TRI-ARC 136 in H Steel Stock Picking Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSP110242)
- DAYTON Tag, Sling ID w/Ring, 1/16In (5WRU1)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 100 lb (PTW60223BK)
- VESTIL Dock Seal / Shelter Combination (D-150/650-17)
- VESTIL Dock Board (E-3024)
- VESTIL 60" x 60" Aluminum Truck Dockboards with Steel Safety Curb, 15,000 lb Capacity (TAS-15-6060)
- VESTIL Steel Truck Dockboard, 20000 lb., 60Wx60L (TS-20-6060)
- VESTIL Aluminum Truck Dockboard W/ Steel Curb (TAS-20-7260)
- VESTIL Aluminum Econo DocKplate, 3/8, 3K, 36x30 (E-3630)
- BLUFF MANUFACTURING Dock Board, Steel, 84" L, 72" W (20T7284)
- Vestil Ramps