Shop All Dock Plates & Boards
Vestil
Dock Board
Mfr # E-4830
Zoro # G0982278
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4100
- Overall Length 30
- Overall Height 6.375
- Overall Width 54
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # E-4830
- Zoro # G0982278
- UPC # 691215016162
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 30 |
Overall Height | 6.375 |
Overall Width | 54 |
Usable Width | 48 in |
Details
Item | Dock Board |
Load Capacity | 4100 |
Material | Aluminum |
Description
Dock Board, Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL TUFLEX 20 ft. Endless Round Sling, 5300 lbs. (EN60X20)
- SERVICE CASTER SCC - 6" Rubber on Aluminum Wheel Only w/Roller Bearing-1/2" Bore-550 lbs Cpty (SCC-RAR620)
- LITTLE GIANT Bulk Storage Cart, 60x28, 3 Shelves (PPT-2860-6M)
- EDGE DEFENDER Wear Pad, 4 in. W x 3 ft., Nylon, Yellow (ED4X36IN)
- VESTIL Dock Board (EH-3630)
- VESTIL Steel Truck Dockboard, 20000 lb., 60Wx60L (TS-20-6060)
- VESTIL Dock Board (E-4842)
- VESTIL Dock Seal, 14" Projection, 8x8 Door (D-150-14)
- VESTIL Dock Seal 19" Projection, 8x9 Door (D-350-19)
- VESTIL 36" x 48" Aluminum Economizer Dock Plate, 3/8" Thick, 4100 lb Capacity (E-6036)
- ZORO SELECT Dock Plate, 5200 lb., 24 x 48 In. (4LGV8)
- Vestil Ramps