Shop All Dock Plates & Boards
Vestil
Dock Board
Mfr # E-3036
Zoro # G0982576
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1800
- Overall Length 36
- Overall Height 9.375
- Overall Width 36
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # E-3036
- Zoro # G0982576
- UPC # 691215016049
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 36 |
Overall Height | 9.375 |
Overall Width | 36 |
Usable Width | 30 in |
Details
Item | Dock Board |
Load Capacity | 1800 |
Material | Aluminum |
Description
Dock Board, Aluminum
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Brake Kit, 4"/5"/6"/8" Wheel Dia. (404L15)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 12 in W, Nylon, Yellow (LB2-912-4)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 5000 lb (12EEX4)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 250 lb. Load (437V24)
- VESTIL Dock Seal 13" Projection, 8x9 Door (D-350-13)
- VESTIL Aluminum Hand Truck Dockplate, 0.5k, 30x36 (A-3036)
- VESTIL 36" x 48" Aluminum Economizer Dock Plate, 3/8" Thick, 1900 lb Capacity (E-3648)
- VESTIL Dock Board (E-3024)
- VESTIL Aluminum Econo Dockplate, 1/2, 10K, 60x24 (EH-6024)
- VESTIL Dock Board (E-3030)
- VESTIL Alum Truck Dockboard, 20,000 lb., 84x54 (BTA-20008454)
- Vestil Dock Plates & Boards