Shop All Dock Plates & Boards
Vestil
Dock Board
Mfr # E-3030
Zoro # G0982040
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2300
- Overall Length 30
- Overall Height 6.375
- Overall Width 36
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # E-3030
- Zoro # G0982040
- UPC # 691215016032
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 30 |
Overall Height | 6.375 |
Overall Width | 36 |
Usable Width | 30 in |
Details
Item | Dock Board |
Load Capacity | 2300 |
Material | Aluminum |
Description
Dock Board, Aluminum
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTAGE SALES & SUPPLY Advantage 250' 1/4" Diameter 7x19 Stainless Steel Aircraft Cable SSAC2507X19R250 (SSAC2507X19R250)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Gray (40099 GRAY)
- METALTECH Capacity Work Platform, 225 lb. (E-PWP7000AL)
- KIPP Clevis Joint DIN71752 Thread M10 Right-Hand Thread, G=20, D1=10, B=10, Stainless Steel 1.4305 Bright (K0732.1020)
- VESTIL Dock Seal 19" Projection, 8x9 Door (D-350-19)
- VESTIL Alum Truck Dockboard, 20,000 lb., 84x54 (BTA-20008454)
- VESTIL Aluminum Econo Dockplate, 3/8, 3K, 36x60 (E-3660)
- VESTIL Dock Board (E-7224)
- VESTIL Aluminum Econo Dockplate, 3/8, 2.5K, 36x36 (E-3636)
- VESTIL 60" x 48" Aluminum Truck Dockboards with Steel Safety Curb, 10,000 lb Capacity (TAS-10-6048)
- VESTIL Steel Mechanical Edge O Dock Leveler, 48" Ramp Width, 6000 lb Capacity (FM-0648)
- Vestil Dock Plates & Boards