Shop All Dock Plates & Boards
Vestil
Dock Board
Mfr # E-3024
Zoro # G0983285
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3000
- Overall Length 24
- Overall Height 6.375
- Overall Width 36
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # E-3024
- Zoro # G0983285
- UPC # 691215016025
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 24 |
Overall Height | 6.375 |
Overall Width | 36 |
Usable Width | 30 in |
Details
Item | Dock Board |
Load Capacity | 3000 |
Material | Aluminum |
Description
Dock Board, Aluminum
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Nickel Swivel Single Pulley 5PK (52223)
- FAIRBANKS Casters, SwivelPolyurethane, 5" (N22-5-PO)
- COTTERMAN 21 ft 3 in Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Powder Coated Finish (M22SC C1)
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00410)
- VESTIL 60" x 30" Aluminum Dock Plate, 1/2" Thick, 7800 lb Capacity (EH-6030)
- VESTIL Aluminum Hand Truck Dockplate, 30" x 24" (A-3024)
- VESTIL Aluminum Hand Truck Dockplate, 36" x 24" (A-3624)
- VESTIL Aluminum Hand Truck Dockplate, 0.5k, 30x36 (A-3036)
- VESTIL Dock Board (EH-3024)
- VESTIL Steel Mechanical Edge O Dock Leveler, 48" Ramp Width, 6000 lb Capacity (FM-0648)
- ZORO SELECT Dock Plate, 9500 lb., 30 x 72 In. (4LGW3)
- Vestil Ramps