Shop All Dock Plates & Boards
Vestil
Dock Board
Mfr # BTA-20007272
Zoro # G5218547
product price: $4,953.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,953.99
Free 30-Day Returns
Key Features
- Load Capacity 20000
- Overall Length 72
- Overall Height 16.625
- Overall Width 72
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # BTA-20007272
- Zoro # G5218547
- UPC # 691215009508
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 72 |
Overall Height | 16.625 |
Overall Width | 72 |
Usable Width | 65.75 in |
Details
Item | Dock Board |
Load Capacity | 20000 |
Material | Aluminum |
Description
Dock Board, Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Drum Dolly for 30 Gallon Drum - Rubber Wheels 600 Lb. Capacity (101323)
- HAMPTON PRODUCTS-KEEPER 32 Ultra Bungee Cord (6077)
- ZORO SELECT Solid Wheel, Ribbed, 275 lb. Load Rating (53CM61)
- VESTIL STEEL GANTRY CRANE COME-A-LONG ADJ KIT, PK2 (AHS-KIT)
- VESTIL Dock Board (PJ-LIFT)
- VESTIL Alum Truck Dockboard, 20,000 lb., 84x54 (BTA-20008454)
- VESTIL 60" x 48" Aluminum Truck Dockboards with Steel Safety Curb, 10,000 lb Capacity (TAS-10-6048)
- VESTIL Steel Truck Dockplate, 2475 lb., 48 x 60 (SE-4860)
- VESTIL Dock Seal 13" Projection, 8x9 Door (D-350-13)
- VESTIL Dock Board (E-7224)
- ZORO SELECT Draft Blocker, 24 in. (DRAFT-24)
- Vestil Dock Plates & Boards