Shop All Dock Plates & Boards
Vestil
Dock Board
Mfr # BTA-05006072
Zoro # G5218370
product price: $1,479.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$1,479.99
Free 30-Day Returns
Key Features
- Load Capacity 5000
- Overall Length 72
- Overall Height 18.1563
- Overall Width 60
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # BTA-05006072
- Zoro # G5218370
- UPC # 691215005265
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 72 |
Overall Height | 18.1563 |
Overall Width | 60 |
Usable Width | 55 in |
Details
Item | Dock Board |
Load Capacity | 5000 |
Material | Aluminum |
Description
Dock Board, Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERWINCH Socket Assembly (90-14140)
- ZORO SELECT Plate Caster, 120 lb. Ld Rating, Plain (P5S-RP030G-P)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R3232A3E20B4W4C1P6)
- US CARGO CONTROL 18" Chain Extension with Connector Bracket for Ratchet (CE-CE18)
- VESTIL Dock Seal / Shelter Combination (D-150/650-18)
- VESTIL Steel Mechanical Edge O Dock Leveler, 66" Ramp Width, 25000 lb Capacity (FM-2566)
- VESTIL Aluminum Hand Truck Dockplate, 30" x 24" (A-3024)
- VESTIL Aluminum Econo DocKplate, 3/8, 1.4K, 30x48 (E-3048)
- VESTIL Steel Truck Dockboard, 20000 lb., 60Wx60L (TS-20-6060)
- VESTIL Dock Board (PJ-LIFT)
- VESTIL 48" x 36" Aluminum Dock Plate, 1/2" Thick, 5300 lb Capacity (EH-4836)
- Vestil Ramps