Shop All Dock Plates & Boards
Vestil
Dock Board
Mfr # AHTD-3696
Zoro # G0985610
product price: $1,023.99
/ea
Free Shipping & Returns
$1,023.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 800
- Overall Length 95.875
- Overall Height 19.125
- Overall Width 37.25
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHTD-3696
- Zoro # G0985610
- UPC # 691215001809
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 95.875 |
Overall Height | 19.125 |
Overall Width | 37.25 |
Details
Item | Dock Board |
Load Capacity | 800 |
Material | Aluminum |
Description
Dock Board, Aluminum
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 10x6x14-3/4 In., Rubber (4W942)
- PEERLESS CHAIN 1/2 G70 CL SLIP W/LAT YC, UPC, 8015666 (8015666)
- MAGLINER Stair Climber with Wear Strips for Hand Trucks (86006 C5)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow (EEF4-901-10)
- VESTIL Dock Board (E-7224)
- VESTIL Aluminum Econo Dockplate, 3/8, 2K, 60x60 (E-6060)
- VESTIL Aluminum Hand Truck Dockplate, 0.5k, 30x36 (A-3036)
- VESTIL 60" x 36" Aluminum Truck Dockboards with Steel Safety Curb, 10,000 lb Capacity (TAS-10-6036)
- VESTIL 72" x 30" Aluminum Dock Plate, 1/2" Thick, 9500 lb Capacity (EH-7230)
- VESTIL Aluminum Econo DocKplate, 3/8, 3K, 36x30 (E-3630)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 36 x 60 In (AC6036)
- Vestil Dock Plates & Boards