Shop All Electronic Digital Indicators
Vestil
Digital Load Indicator, 7000 lb.
Mfr # DLI-7
Zoro # G5439869
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.16
- Features Heavy duty robust construction can withstand great weights. LCD screen displays tare, gross and net load weight. Unique design works in conjunction with shackles and hooks. Automatic stand-by prolongs battery life
- Includes Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DLI-7
- Zoro # G5439869
- UPC # 691215071086
- Country of Origin China
- Category Electronic Digital Indicators
Details
Item | Digital Load Indicator,7000 lb. |
Accuracy | +/-0.16 |
Features | Heavy duty robust construction can withstand great weights. LCD screen displays tare, gross and net load weight. Unique design works in conjunction with shackles and hooks. Automatic stand-by prolongs battery life |
Includes | Battery |
Description
Digital Load Indicator,7000 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN 1 3/8 in Dia. Soft Face Hammer Tip, Plastic, Red, Press Fit (SF12S)
- DEWALT TrackSaw(TM) Replacement Friction Strip (DWS5032)
- IRWIN Tap Carded 10X32Nf (8031)
- H & H INDUSTRIAL PRODUCTS Universal Double Indicator Concentricity Checker (4401-1008)
- H & H INDUSTRIAL PRODUCTS Dasqua Pro 0-50.8mm/0-2.0" Absolute Digital Indicator (5340-9115)
- FOWLER 0030080mm Bluetooth QuadraTest Multimode Electronic Test Indicator (54562777BT)
- MITUTOYO Digimatic Indicator For Bore Gage (543-311B-10)
- IGAGING Digital Bluetooth Indicator, 0-2"/0-50.8mm Range - 35-705-B50 (35-705-B50)
- MAHR Digital Indicator, 1086 Ri, 4 in. Range (4337627)
- IGAGING Absolute Origin Indicator w/ Remote Readout, 0-0.5"/0-12.5mm Range, 35-958-12 (35-958-12)
- MAHR Digital Indicator, 1087 R, 4 in. Range (4337623)
- Vestil Precision Measuring Tools