Shop All Electronic Digital Indicators
Vestil
Digital Load Indicator, 500 lb.
Mfr # DLI-05
Zoro # G5439911
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.2
- Features Heavy duty robust construction can withstand great weights. LCD screen displays tare, gross and net load weight. Unique design works in conjunction with shackles and hooks. Automatic stand-by prolongs battery life
- Includes Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DLI-05
- Zoro # G5439911
- UPC # 691215071031
- Country of Origin China
- Category Electronic Digital Indicators
Details
Item | Digital Load Indicator,500 lb. |
Accuracy | +/-0.2 |
Features | Heavy duty robust construction can withstand great weights. LCD screen displays tare, gross and net load weight. Unique design works in conjunction with shackles and hooks. Automatic stand-by prolongs battery life |
Includes | Battery |
Description
Digital Load Indicator,500 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 6 ft. L, 1/2" W, 4 TPI, 0.025" Thick, High Carbon steel, Duratec SFB Series (91340-06)
- WIHA Torx(R) Plain Torx(R) Key, T10 Tip Size, 53/64 in Long, 3 1/8 in Short (37110)
- MILWAUKEE TOOL 9/64" Thunderbolt Black Oxide Drill Bit (48-89-2715)
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 1/4" (80363)
- VESTIL Digital Load Indicator, 7000 lb. (DLI-7)
- MAHR Electronic Digital Indicator, 0.500 In (4336020)
- ASIMETO 0.5"/12.5mm x 0.0005"/0.01mm IP65 Digital Indicator (7407013)
- IGAGING Digital Bluetooth Indicator, 0-0.5"/0-12.7mm Range - 35-705-B10 (35-705-B10)
- STARRETT Electronic Indicator, 1"/25mm Range (2700-800)
- STARRETT Wireless Digital Indicator (W2900-3-1)
- FOWLER 00802mm Bluetooth QuadraTest Multimode Electronic Test Indicator (54562888BT)
- Vestil Precision Measuring Tools