Shop All Electronic Digital Indicators
Vestil
Digital Load Indicator, 14000 lb.
Mfr # DLI-14
Zoro # G5439896
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.16
- Features Heavy duty robust construction can withstand great weights. LCD screen displays tare, gross and net load weight. Unique design works in conjunction with shackles and hooks. Automatic stand-by prolongs battery life
- Includes Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # DLI-14
- Zoro # G5439896
- UPC # 691215071055
- Country of Origin China
- Category Electronic Digital Indicators
Details
Item | Digital Load Indicator,14000 lb. |
Accuracy | +/-0.16 |
Features | Heavy duty robust construction can withstand great weights. LCD screen displays tare, gross and net load weight. Unique design works in conjunction with shackles and hooks. Automatic stand-by prolongs battery life |
Includes | Battery |
Description
Digital Load Indicator,14000 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Hub (147-353)
- OSG Jobber Drill, Carbide, 5mm, 50mm L (87705)
- MILWAUKEE TOOL 7/16" x 12" Aircraft Length Black Oxide Drill Bit (48-89-2775)
- LEVEL 5 TOOLS Flat Box Handle, 48" - 78 (4-759)
- VESTIL Digital Load Indicator, 7000 lb. (DLI-7)
- MAHR Digital Indicator, 1087 R, 2 in. Range (4337622)
- IGAGING Absolute Origin Indicator w/ Remote Readout, 0-1"/0-25mm Range, 0.0005" Reading, 35-999-25 (35-999-25)
- STARRETT Electronic Indicator, 1"/25mm Range (F2730IQ)
- IGAGING Absolute Origin Indicator w/ Remote Readout, 0-0.5"/0-12.5mm Range, 35-999-12 (35-999-12)
- INSIZE Digital Indicator, Accuracy 0.0006" (2308-10A)
- IGAGING Digital Bluetooth Indicator, 0-1"/0-25.4mm Range - 35-700-B25 (35-700-B25)
- Vestil Indicators, Indicator Holders & Accessories