Shop All Electronic Digital Indicators
Vestil
Digital Load Indicator, 1000 lb.
Mfr # DLI-1
Zoro # G5439905
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.1
- Features Heavy duty robust construction can withstand great weights. LCD screen displays tare, gross and net load weight. Unique design works in conjunction with shackles and hooks. Automatic stand-by prolongs battery life
- Includes Battery
- Number of Indicators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # DLI-1
- Zoro # G5439905
- UPC # 691215071048
- Country of Origin China
- Category Electronic Digital Indicators
Details
Item | Digital Load Indicator,1000 lb. |
Accuracy | +/-0.1 |
Features | Heavy duty robust construction can withstand great weights. LCD screen displays tare, gross and net load weight. Unique design works in conjunction with shackles and hooks. Automatic stand-by prolongs battery life |
Includes | Battery |
Number of Indicators | 1 |
Description
Digital Load Indicator,1000 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Pouch, Tool Holster, Black, Polyester, 4 Pockets (1104)
- MILWAUKEE TOOL 1/0 Aluminum U Style Die (49-16-U01A)
- DRILLCO 5/8, Spiral Flute 1/2" Shank Construction Reamer (427A140)
- PROTO Tool Shrink Loop, Fits 1.5 to 2 in. (JP2R15X2LPOR)
- VESTIL Digital Load Indicator, 7000 lb. (DLI-7)
- INSIZE Digital Indicator, Accuracy 0.0006" (2308-10FA)
- FOWLER X-Proof Water Resistant Indicator Set (525851550)
- ASIMETO 0.5"/12.5mm x 0.0005"/0.01mm IP65 Digital Indicator (7407013)
- MITUTOYO Digital Indicator w/Cert, 0.5 In (543-793-10CAL)
- IGAGING Absolute Origin Indicator w/ Remote Readout, 0-0.5"/0-12.5mm Range, 35-958-12 (35-958-12)
- MITUTOYO Electronic Digital Indicator, ID-U (575-123)
- Vestil Precision Measuring Tools