Shop All Bench and Floor Scales
Vestil
Digital Floor Scale, 5K, Ntep, 60x60x3.5
Mfr # SCALE-S-CFT-55-5K
Zoro # G1750301
product price: $2,659.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,659.99
Free 30-Day Returns
Key Features
- Capacity 5000
- Special Features Low-profile design allows easy product loading and unloading. Adjustable-height legs allow use on uneven floors. Programmable scale reads in multiple units of measure. Solid steel construction offers long lasting rugged use
- Finish Painted
- Material Steel
- Scale Dimensions 60 x 60 x 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SCALE-S-CFT-55-5K
- Zoro # G1750301
- UPC # 691215092586
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Scale Dimensions | 60 x 60 x 4.5 |
Overall Height | 4.5 |
Overall Width | 60 |
Overall Length | 60 |
Width | 60 |
Length | 60 |
Details
Capacity | 5000 |
Item | Digital Floor Scale,5K,Ntep,60x60x3.5 |
Special Features | Low-profile design allows easy product loading and unloading. Adjustable-height legs allow use on uneven floors. Programmable scale reads in multiple units of measure. Solid steel construction offers long lasting rugged use |
Finish | Painted |
Material | Steel |
Connection Ports | RS232DB9 |
Color | Blue |
Power Source | AC/115V, 1 Phase |
Net Weight | 412 |
Description
Digital Floor Scale,5K,Ntep,60x60x3.5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ LINE Oil-Based Paint Marker: Silver (958-SIL)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Green, PK10 (UNV10251)
- C-LINE PRODUCTS Top Loading Sheet Protectors, PK50 (61003)
- BETTER OFFICE PRODUCTS Graph Paper Pad, 17in. x 11in. 25 Sheets, Double Sided, White, 4x4 Blue Quad Rule, Graph Paper (25600)
- VESTIL Low Profile Floor Scale 36x36, 2,000 lb Capacity (VLPFS-2)
- VESTIL Parts Scale 6.6 lb. Capacity (SSDSC-6)
- VESTIL HD U Shape Platform Scale, 6000 lb Capacity (VPU-6)
- VESTIL Low Profile Floor Scale 48x48, 4000 lb Capacity (VLPFS-4A)
- VESTIL Plastic Parts Scale 66 lb. Capacity (PTDSC-66)
- VESTIL Low Profile Floor Scale 60x60, 4000 lb Capacity (VLPFS-4B)
- A&D WEIGHING Digital Platform Bench Scale 31kg Capacity (GP-30K)
- Vestil Shipping & Packing Scales