Shop All Bench and Floor Scales
Vestil
Digital Floor Scale, 5K, Ntep, 48x48x3.5
Mfr # SCALE-S-CFT-44-5K
Zoro # G1750240
product price: $2,317.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$2,317.99
Free 30-Day Returns
Key Features
- Capacity 5000
- Special Features Low-profile design allows easy product loading and unloading. Adjustable-height legs allow use on uneven floors. Programmable scale reads in multiple units of measure. Solid steel construction offers long lasting rugged use
- Overall Length 48
- Overall Height 4.5
- Connection Ports RS232DB9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SCALE-S-CFT-44-5K
- Zoro # G1750240
- UPC # 691215092562
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Overall Length | 48 |
Overall Height | 4.5 |
Length | 48 |
Width | 48 |
Overall Width | 48 |
Scale Dimensions | 48 x 48 x 4.5 |
Details
Capacity | 5000 |
Item | Digital Floor Scale,5K,Ntep,48x48x3.5 |
Special Features | Low-profile design allows easy product loading and unloading. Adjustable-height legs allow use on uneven floors. Programmable scale reads in multiple units of measure. Solid steel construction offers long lasting rugged use |
Connection Ports | RS232DB9 |
Finish | Painted |
Power Source | AC/115V, 1 Phase |
Color | Blue |
Net Weight | 252 |
Material | Steel |
Description
Digital Floor Scale,5K,Ntep,48x48x3.5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 10" x 8" x 3", Kraft, 25/Bundle (11K638)
- MAGNA VISUAL Magnetic Round Indicators, White, PK20 (FI-121)
- SMEAD Pocket, File, 3-1/2" Expansion, Blue (74225)
- DIXON TICONDEROGA Dixon, China Marker, Yellow, Dozen (00073)
- VESTIL Parts Scale 66 lb. Capacity (SSDSC-66)
- VESTIL Part Scale 13 lb. Capacity (SSDSC-13)
- VESTIL Low Profile Floor Scale 48x48, 4000 lb Capacity (VLPFS-4A)
- VESTIL Plastic Parts Scale 66 lb. Capacity (PTDSC-66)
- VESTIL HD U Shape Platform Scale, 6000 lb Capacity (VPU-6)
- VESTIL Low Profile Floor Scale 36x36, 2,000 lb Capacity (VLPFS-2)
- TORBAL Balance Scale, 30kg/60 lb., 15-7/10 in.W (BA30C)
- Vestil Shipping & Packing Scales