Shop All Bench and Floor Scales
Vestil
Digital Floor Scale, 10K, Ntep, 48x48x3.5
Mfr # SCALE-S-CFT-44-10K
Zoro # G1750371
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,587.99
Free 30-Day Returns
Key Features
- Capacity 10000
- Finish Painted
- Net Weight 252
- Overall Height 4.5
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SCALE-S-CFT-44-10K
- Zoro # G1750371
- UPC # 691215092555
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Overall Height | 4.5 |
Width | 48 |
Length | 48 |
Scale Dimensions | 48 x 48 x 4.5 |
Overall Width | 48 |
Overall Length | 48 |
Details
Capacity | 10000 |
Item | Digital Floor Scale,10K,Ntep,48x48x3.5 |
Finish | Painted |
Net Weight | 252 |
Material | Steel |
Connection Ports | RS232DB9 |
Power Source | AC/115V, 1 Phase |
Special Features | Low-profile design allows easy product loading and unloading. Adjustable-height legs allow use on uneven floors. Programmable scale reads in multiple units of measure. Solid steel construction offers long lasting rugged use |
Color | Blue |
Description
Digital Floor Scale,10K,Ntep,48x48x3.5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Round Hole Breadboard, 2420 Tie Points (900-249)
- ZEBRA PEN ZD621T 300DPI TT USB RJ45 DB9 (ZD6A043-301F00EZ)
- SANFORD Sharpie® Paint Marker, Oil-Based, Medium, Red Ink, 1 Each (35550)
- PARTNERS BRAND Singleface Corrugated Roll, B-Flute, 36" x 250', White, 1 Roll (SF36W)
- VESTIL Low Profile Floor Scale 60x60, 4000 lb Capacity (VLPFS-4B)
- VESTIL Plastic Parts Scale 66 lb. Capacity (PTDSC-66)
- VESTIL Parts Scale 66 lb. Capacity (SSDSC-66)
- VESTIL HD U Shape Platform Scale, 6000 lb Capacity (VPU-6)
- VESTIL Part Scale 13 lb. Capacity (SSDSC-13)
- VESTIL Low Profile Floor Scale 48x48, 4000 lb Capacity (VLPFS-4A)
- BRECKNELL MS-15 Pediatric/Medical/Veterinary Scale, 44 lb. Capacity, (816965005123)
- Vestil Bench and Floor Scales