Shop All Drum Tools
Vestil
Deluxe Overhead Load Liftr, 42", Fork, 4000
Mfr # OLA-4-42-DLX
Zoro # G1749023
product price: $2,986.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,986.99
Free 30-Day Returns
Key Features
- Overall Height 89.1875
- Overall Length 50
- Overall Width 39.75
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # OLA-4-42-DLX
- Zoro # G1749023
- UPC # 691215133548
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 89.1875 |
Overall Length | 50 |
Overall Width | 39.75 |
Length | 50 |
Width | 39.75 |
Height | 89.1875 |
Details
Material | Steel |
Color | Blue |
Item | Deluxe Overhead Load Liftr,42",Fork,4000 |
Finish | Painted |
Product Type | Deluxe Overhead Load Liftr,42",Fork,4000 |
Description
Deluxe Overhead Load Liftr,42 In.,Fork,4000
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 BLACK)
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HW6SC0478-4CL)
- RUBBERMAID Storage Container, Blue, Polyethylene, 23-7/8 in L, 15-7/8 in W, 16-3/8 in H (RMRT180006)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Hinged Door, Yellow (184911)
- VESTIL Stainless Steel Drum Lifter/Transporter (DRUM-LT-SS)
- VESTIL Manual Pail Tipper Stainless Steel, 70 lb (CAN-S)
- VESTIL Variable Height Pail Dumper, 125 lb. (LLW-PAILD-100)
- VESTIL Deluxe Overhead Load Liftr, 42", Fork, 2000 (OLA-2-42-DLX)
- VESTIL Secure Overhead Drum Lifter, 2200 lb. (DRUM-GRAB)
- VESTIL Multi-Purpose Drum Lifter, Bronze (PDL-800-M-BR)
- PIPELINE PACKAGING Kraft Fiber Drum, Fittings, OH, 55 gal. (03-03-048-00070)
- Vestil Drums & Accessories