Shop All Lifting Truck Accessories
Vestil
Deluxe Overhead Load Lifter - Fixed, Load Cap. 4000 lb.
Mfr # OLF-4-42
Zoro # G5217339
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$1,991.99
Free 30-Day Returns
Key Features
- Overall Height 62-9/16", 74-5/16", 86-1/16"
- Overall Width 27-1/2"
- Material Steel
- Color Blue
- Load Capacity 4000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # OLF-4-42
- Zoro # G5217339
- UPC # 691215029124
- Country of Origin United States
- Category Lifting Truck Accessories
Dimensions
Overall Height | 62-9/16", 74-5/16", 86-1/16" |
Overall Width | 27-1/2" |
Platform Length | 48.125"; 43.125" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 4000 lb |
Item | Deluxe Overhead Load Lifter - Fixed |
Assembled | Yes |
Includes | (1) Overhead Load Lifter |
Description
Deluxe Overhead Load Lifter - Fixed
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 9/32-5/16 G80 CL SL HK W/L UPC, 8418280 (8418280)
- VESTIL ALUM GANTRY CRANE CASTER 8X2 TOTAL LOCK, PK4 (AHA-2/4-TLC)
- ANCRA Truck/Trailer Winch, Stake Pocket, Outward (49716-10-GRA)
- PEERLESS CHAIN 7/32 V10 CL SLING HK W/LAT, UPC, 8418100 (8418100)
- VESTIL Magnetic Easy Lift, 50 lb. (EASY-50)
- VESTIL HEFTI-LIFT ATTACHMENT DOUBLE SPINDLE (HYDC-DSPIN)
- VESTIL POWERED LIFT OPTION - SOLID PLATFORM (SL-DK)
- VESTIL QUICK LIFT V-BLOCK ATTACHMENT (PEL-VBLK)
- VESTIL Manual Cylinder Lifter, Load Cap. 200 lb. (CYL-M-9)
- VESTIL Deluxe Overhead Load Lifter - Fixed, Load Cap. 2000 lb. (OLF-2-42)
- PEERLESS CHAIN S-HOOK S/S 1/2" X 5-1/2", SHS050 (SHS050)
- Vestil Lifting Trucks