Shop All Stationary Lift Tables
Vestil
Deluxe Overhead Load Lifter- Adjustable, Load Cap. 2000 lb.
Mfr # OLA-2-42
Zoro # G5217320
product price: $2,266.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,266.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Overall Height 64-3/8", 76-1/8", 87-7/8"
- Overall Width 40-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # OLA-2-42
- Zoro # G5217320
- UPC # 691215029094
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Overall Height | 64-3/8", 76-1/8", 87-7/8" |
Overall Width | 40-1/8 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Deluxe Overhead Load Lifter- Adjustable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 82" x 82" Heavy-Duty Cargo Net with Ratchets and E-Track Fittings (CN-250)
- LOCKJAW Soft Shackle, 11200 lb Working Load Limit (15-037510)
- ZORO SELECT Plate Caster, 600 lb. Load, Gray Wheel (P21S-UP040D-14-BC-SS)
- ZORO SELECT Platform Truck, 2000lb, 48in x 24in, 58in H (PTS24485/8PU95)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- BISHAMON Ramp, Lift Table (PALLET TRUCK APPROACH RAMP 50)
- Vestil Stationary Lift Tables