Shop All Hoist Accessories
Vestil
Deluxe Drywall Panel Hoist, Tilts/Rotates
Mfr # DPH-X-11
Zoro # G5439826
product price: $403.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$403.99
Free 30-Day Returns
Key Features
- Material Steel
- Height 137 in
- Width 121
- Features Lift panels up to 11 ft. for easy installation of ceilings or walls. Synchronized mast action for fast, and smooth raising/lowering. Built-in brake mechanism to reduce fall hazards. Dismantles to fit in the trunk of most cars
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DPH-X-11
- Zoro # G5439826
- UPC # 691215067225
- Country of Origin China
- Category Hoist Accessories
Dimensions
Height | 137 in |
Width | 121 |
Details
Item | Deluxe Drywall Panel Hoist,Tilts/Rotates |
Material | Steel |
Features | Lift panels up to 11 ft. for easy installation of ceilings or walls. Synchronized mast action for fast, and smooth raising/lowering. Built-in brake mechanism to reduce fall hazards. Dismantles to fit in the trunk of most cars |
Color | Red |
Product Type | Deluxe Drywall Panel Hoist,Tilts/Rotates |
Description
Deluxe Drywall Panel Hoist,Tilts/Rotates
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTEND + CLIMB Ladder Rung Cover, Silicone, 2KFG1 (TC812)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 2 in W, Polyester, Yellow (EE2602DTX5)
- PROSOURCE Socket Plastic 1In Black 4Pc (FE-S807-PS)
- CROSBY Sleeve, 1/2 in., Steel (1041143)
- VESTIL CANTILEVER HOIST OPTION BALLAST 4K UNIT (P-JIB-BALL-4)
- VESTIL ADDITIONAL UPPER BAIL 4.5 X 7 X 13 (SM-UB-40)
- VESTIL ADDITIONAL LOWER BAIL 4.25 X 4.5 X 17.5 (SM-LB-25)
- VESTIL ADDITIONAL UPPER BAIL 4.5 X 6.25 X 12 (SM-UB-25)
- VESTIL ADDITIONAL LOWER BAIL 4.5 X 5 X 11.25 (SM-LB-40)
- VESTIL Retaining Pin and Clip (28-112-007)
- DURASHELF Adjustable Leg Post 72 in. (LH2072)
- Vestil Hoists