Shop All Pallet Lifters & Tilters
Vestil
DC Tilt Master Straddle, 4000 lb.
Mfr # TMS-40-DC
Zoro # G5580051
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$5,300.99
Free 30-Day Returns
Key Features
- Overall Height 37 in
- Overall Length 72.8125
- Overall Width 57.25
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # TMS-40-DC
- Zoro # G5580051
- UPC # 691215042390
- Country of Origin United States
- Category Pallet Lifters & Tilters
Dimensions
Overall Height | 37 in |
Overall Length | 72.8125 |
Overall Width | 57.25 |
Platform Length | 73.25" |
Height | 29.25 |
Length | 72.8125 |
Details
Material | Steel |
Color | Blue |
Load Capacity | 4000 lb |
Item | DC Tilt Master Straddle,4000 lb. |
Assembled | Yes |
Battery Voltage | DC |
Description
DC Tilt Master Straddle,4000 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Main Piston Hardware (050767)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1003R2630A1E20B3C1P6)
- LOUISVILLE 8 ft Fiberglass Stepladder, 225 lb Capacity (FS4008)
- MAGLINER Pallet Dolly, Tilt Model (PDT484810)
- VESTIL DC Tilt Master Straddle, 2000 lb. (TMS-20-DC)
- VESTIL Pallet Dumper - Retainer (PAL-D/R)
- VESTIL IBC TILT STAND W/ FORK POCKETS (IBC-TLT-FP)
- VESTIL LIFT TILT TRUCK 21 X 45 FORKS CAP 1500# (LTT-2145)
- VESTIL Manual Bench Top Tilter, 600 lb., 28x46 (BTT-6-46)
- VESTIL Economy Transporter/Tilter (ETT-254)
- VESTIL COUNTER-BALANCED HEFTI LIFT (HYD-CB-10-DC)
- Vestil Pallet Jacks & Pallet Tilters