Shop All Pallet Lifters & Tilters
Vestil
DC Tilt Master Straddle, 2000 lb.
Mfr # TMS-20-DC
Zoro # G5580079
product price: $4,670.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$4,670.99
Free 30-Day Returns
Key Features
- Overall Height 37 in
- Overall Length 72.8125
- Overall Width 57.25
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TMS-20-DC
- Zoro # G5580079
- UPC # 691215042369
- Country of Origin United States
- Category Pallet Lifters & Tilters
Dimensions
Overall Height | 37 in |
Overall Length | 72.8125 |
Overall Width | 57.25 |
Platform Length | 73.25" |
Height | 29.25 |
Length | 72.8125 |
Details
Material | Steel |
Color | Blue |
Load Capacity | 2000 lb |
Item | DC Tilt Master Straddle,2000 lb. |
Assembled | Yes |
Description
DC Tilt Master Straddle,2000 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 7 x 3ft, Black, Polyethylene (3684RXHDBLA)
- ZORO SELECT Hopper, 1500 Lb Cap., 80 x 51 x 55 In. (SD-2.2)
- MAG-MATE Replacement Handle (MX0606)
- SWEEPEX Adapter Plate, Black, Steel, 7-3/4" W (75105)
- VESTIL Tilt Master, AC Power, 2000 lb. (TM-20-AC)
- VESTIL Tote Lift Hand Pump 3K, Load Cap. 3000 lb. (L-220-HD)
- VESTIL Partially SS Lift, Tilt Cart, 1K, 22x33.6 (CART-1000-LT-PSS)
- VESTIL 26.75" X 43" Tote Lift Hand Pump, Load Cap. 3000 lb. (L-270-HD)
- VESTIL AC Powered Tilt Master, 4000 lb. (TM-40-AC)
- VESTIL TILT MASTER DC POWER 4000 LB CAP (TM-40-DC)
- EOSLIFT Heavy Duty (Industrial Grade) I15DE Electric Double Scissor Lift Pallet Jack 3,300 lbs. 27 in. x 43.3 in. with Polyurethane Wheels (I15DE)
- Vestil Pallet Jacks & Pallet Tilters