Shop All Pallet Lifters & Tilters
Vestil
DC Tilt Master, Foot Control, 2000 lb.
Mfr # TM-20-DC-FC
Zoro # G5580130
product price: $5,155.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,155.99
Free 30-Day Returns
Key Features
- Overall Height 33 in
- Overall Length 75.5625
- Overall Width 41.0625
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TM-20-DC-FC
- Zoro # G5580130
- UPC # 691215055475
- Country of Origin United States
- Category Pallet Lifters & Tilters
Dimensions
Overall Height | 33 in |
Overall Length | 75.5625 |
Overall Width | 41.0625 |
Platform Length | 75.5625" |
Height | 28.3125 |
Length | 75.5625 |
Details
Material | Steel |
Color | Blue |
Load Capacity | 2000 lb |
Item | DC Tilt Master,Foot Control,2000 lb. |
Assembled | Yes |
Description
DC Tilt Master,Foot Control,2000 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 10 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FT1510)
- VESTIL FORK BLADE PROTECTORS POLYETHYLENE 5X60, PR (F5-60)
- LITTLE GIANT Utility Cart, Steel/Vinyl (Shelf), 1200 lb (GL24369PM)
- TMI Flexible Bulk Rolls, Low-Temp Ribbed (999-00414)
- VESTIL 26.75" X 43" Tote Lift Hand Pump, Load Cap. 3000 lb. (L-270-HD)
- VESTIL DC Tilt Master Straddle, 2000 lb. (TMS-20-DC)
- VESTIL COUNTER-BALANCED HEFTI LIFT (HYD-CB-10-DC)
- VESTIL Manual Bench Top Tilter, 600 lb., 28x46 (BTT-6-46)
- VESTIL TILT MASTER STRAD DC POWER 6000 LB CAP (TMS-60-DC)
- VESTIL Tote-A-Load Ergonomic Foot Pump, Load Cap. 2200 lb. (TAL-260-HD)
- VESTIL Tote Lift Hand Pump 3K, Load Cap. 3000 lb. (L-220-HD)
- Vestil Pallet Lifters & Tilters