Shop All Drum Lifting Trucks & Dispensers
Vestil
DC Powered Drum Lifter/Rotator/Transporter with Scale. 550 Lb.
Mfr # DRUM-LRT-DC-SCL
Zoro # G5439780
product price: $10,413.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$10,413.99
Free 30-Day Returns
Key Features
- Load Capacity 550 lb.
- Overall Width 61-13/16"
- Overall Height 85-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DRUM-LRT-DC-SCL
- Zoro # G5439780
- UPC # 691215116718
- Country of Origin China
- Category Drum Lifting Trucks & Dispensers
Dimensions
Overall Width | 61-13/16" |
Overall Height | 85-7/16" |
Details
Item | DC Power Drum Lifter,Rotator,Transport |
Load Capacity | 550 lb. |
Description
DC Power Drum Lifter,Rotator,Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Motorcycle Tie-Down Strap, 54 In. x 2 In. (9004002)
- ZORO SELECT Guard Rail Post, Sngl High Universal, L3In (5JEX9)
- METALTECH Guardrail Scaffold, Steel, 1,500 lb Load Capacity (I-BMSGRJP)
- ADB HOIST RINGS Hoist Ring, 2-4-1/2in, 1100 ft.-lb, HDHR (33427)
- VESTIL Rotating Drum Cart, Polyolefin, 800 lb. (RDC-60-5-PO)
- VESTIL EAGLE BEAK DRUM LIFTER ONE DRUM 3 SADDLE ROLLER (FMDL-1-LDS-R3)
- VESTIL Rotating Drum Cart, 800 lb. (RDC-60-NC)
- VESTIL Rotating Drum Cart, Poly, 800 lb. (RDC-60-5-PU)
- VESTIL Revolving Drum Cart, Double, 1000 lb. (RDC-100-10)
- VESTIL EAGLE BEAK DRUM LIFTER ONE DRUM BELT SADDLE (FMDL-1-LDS-B1)
- DAYTON Drum Lifter, 2 Drum, 30 or 55 gal, 2000 lb (21VG57)
- Vestil Lifting Trucks