Shop All Mobile Lift Tables
Vestil
DC Power Scissor Cart, 1000 lb. Cap, 39-3/4"W, 20-1/2"L
Mfr # CART-1000-DC
Zoro # G5426018
product price: $2,627.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$2,627.99
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb.
- Overall Width 22.5
- Color Yellow
- Material Steel
- Width 22.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CART-1000-DC
- Zoro # G5426018
- UPC # 691215010184
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Overall Width | 22.5 |
Width | 22.5 |
Height | 46 in |
Details
Load Capacity | 1000 lb. |
Item | DC Power Scissor Cart,1K,39.75 x 20.5 |
Color | Yellow |
Material | Steel |
For Use With | These carts are ideal for quick lifting and ergonomic material handling. |
Description
DC Power Scissor Cart,1K,39.75 x 20.5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Festoon System Kit, 1/4 In Rope, L 40 Ft (33N212)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 660 in Lift Range, Silver (OZ1000DAV-SP11)
- TRI-ARC 136 in H Steel Stock Picking Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSP110242)
- PS INDUSTRIES Horizontal Safety Gate, Manual, 8 ft. (MGHMM096042)
- VESTIL Double Hydraulic Cart, 800 lb., 35.5 x 20 (CART-800-D-TS)
- VESTIL Premium Single Scissor Cart, 300 lb. Cap, 18"W, 30"L (CART-300-S-FR)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-800-2040)
- VESTIL Steel Self Elevating Spring Table, 20" x 20", 230 lbCapacity (ETS-230)
- VESTIL Sequence Lift, Tilt Cart, 1K, 22 x 33.6 (CART-1000-LT)
- VESTIL Hydraulic Double Scissor Cart, 220 lb. Cap, 17-1/2"W, 27"L (CART-200-D)
- VESTIL Premium Double Scissor Cart, 300 lb. Cap, 19-1/2"W, 33"L (CART-300-D-FR)
- Vestil Mobile Lift Tables