Shop All Mobile Lift Tables
Vestil
DC Power Hydraulic Scissor Cart, 1000 lb. Cap, 39-3/4"W, 20-1/2"L
Mfr # CART-1000D-DC
Zoro # G5425990
product price: $3,716.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$3,716.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CART-1000D-DC
- Zoro # G5425990
- UPC # 691215010191
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Platform Width | 20 in |
Caster Wheel Dia. | 5 in |
Wheel Diameter | 5 in |
Details
Lift Table Item | Lift Table |
Mobile/Stationary | Mobile |
Lift Mechanism | Hydraulic |
Lift Mobility | Manual Lift, Manual Push |
Lift Control | Foot Pump |
Lift Table Platform Style | Fixed |
Load Capacity | 1000 lb. |
Item | DC Power Hydr Scissor Cart,1K,39.75x20.5 |
Number of Posts | 0 |
Operation | Manual |
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Platform Width 20 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SE-KURE DOME FORKLIFT MIRROR, 8 (DM-DFM-8(DOME))
- GUARDIAN EQUIPMENT Ladder Stabilizer, Aluminum, 500 lb. Cap. (10808)
- SUPERWINCH Remote Control (87-12895)
- MARTIN TOOLS SPROCKET & GEAR DOLLY UTILITY (MT1061)
- VESTIL Intermediate Bulk, Container Tilting Cart (IBC-TLT)
- VESTIL Air Hydraulic Steel Cart, 800 lb. Cap, 20"W, 35-1/2"L (AIR-800-D-PSS)
- VESTIL Steel Self Elevating Spring Table, 20" x 20", 230 lbCapacity (ETS-230)
- VESTIL Premium Single Scissor Cart, 1000 lb. Cap, 23-3/5"W, 35-2/5"L (CART-1000-S-HR)
- VESTIL CART DBL SCISSOR 600LB CAPACITY STAINLESS STEEL (CART-600-D-SS2)
- VESTIL Single Hydraulic Cart, 750 lb., 32 x 19.75 (CART-750-TS)
- VESTIL Hydraulic Elev Cart, 20x40", 2000 ft. Pump (CART-2000-2040-FP)
- Vestil Mobile Lift Tables